Diamond Groove Drill Bushing (DG)
Mfr # DG4016.3750
Zoro # G6623085
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia.
3/8 in
Outside Dia.
5/8 in
Drill Size
3/8 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG4016.3750
Zoro #
G6623085
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia.
3/8 in
Outside Dia.
5/8 in
Drill Size
3/8 in
Overall Length
1 in
Size - Decimal
3/8 in - 0.3750
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Details
Item
Diamond Groove Drill Bushing (DG)
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.3750
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Code
DG
Head Type
No
Rockwell Hardness
RC 60-65
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.