Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG406.3906

  • Zoro # G6620714


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Bushing Code
DG
Rockwell Hardness
RC 60-65
Inside Dia.
25/64 in
Measurement System
Fractional Inch
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG406.3906
Zoro #
G6620714
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
25/64 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Size - Decimal
25/64 in - 0.3906
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
25/64 in
Outside Dia.
5/8 in

Details

Bushing Code
DG
Rockwell Hardness
RC 60-65
Measurement System
Fractional Inch
Decimal Equivalent
0.3906
Item
Diamond Groove Drill Bushing (DG)
Drill Bushing Wall Type
Standard Wall
Head Type
No
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.