Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG406.4062

  • Zoro # G6621545


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Inside Dia.
25/64 in
Heat Treatment
Through Hardened
Head Type
No
Drill Size
25/64 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG406.4062
Zoro #
G6621545
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
25/64 in
Drill Size
25/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Overall Length
3/8 in
Size - Decimal
0.4062 in - 0.4062
Outside Dia. Tolerance
+0.0250 in /+0.0100 in

Details

Decimal Equivalent
0.4062
Heat Treatment
Through Hardened
Head Type
No
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Item
Diamond Groove Drill Bushing (DG)
Bushing Code
DG
Rockwell Hardness
RC 60-65
Bushing Head Type
Headless
Material - Machining
High Speed Steel

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.