Diamond Groove Drill Bushing (DG)
Mfr # DG408.3906
Zoro # G6621177
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Rockwell Hardness
RC 60-65
Outside Dia.
5/8 in
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG408.3906
Zoro #
G6621177
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Drill Size
25/64 in
Size - Decimal
25/64 in - 0.3906
Inside Dia.
25/64 in
Details
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.3906
Material - Machining
High Speed Steel
Bushing Code
DG
Head Type
No
Drill Bushing Wall Type
Standard Wall
Item
Diamond Groove Drill Bushing (DG)
Measurement System
Fractional Inch
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.