Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG408.4219

  • Zoro # G6622053


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Drill Size
27/64 in
Material - Machining
High Speed Steel
Bushing Code
DG
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG408.4219
Zoro #
G6622053
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
27/64 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Size - Decimal
27/64 in - 0.4219
Overall Length
1/2 in
Inside Dia.
27/64 in

Details

Material - Machining
High Speed Steel
Bushing Code
DG
Drill Bushing Wall Type
Standard Wall
Head Type
No
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Item
Diamond Groove Drill Bushing (DG)
Decimal Equivalent
0.4219
Bushing Head Type
Headless
Measurement System
Fractional Inch

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.