Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG)

  • Mfr # DG488.4388

  • Zoro # G6622394


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Size - Decimal
0.4388 in - 0.4388
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG488.4388
Zoro #
G6622394
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
0.4388 in - 0.4388
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Drill Size
7/16 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Inside Dia.
7/16 in

Details

Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Decimal Equivalent
0.4388
Rockwell Hardness
RC 60-65
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Item
Diamond Groove Drill Bushing (DG)
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
DG

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.