Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG568.5000

  • Zoro # G6623462


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Heat Treatment
Through Hardened
Outside Dia.
7/8 in
Bushing Code
DG
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Size - Decimal
1/2 in - 0.5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG568.5000
Zoro #
G6623462
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Size - Decimal
1/2 in - 0.5000
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
1/2 in
Inside Dia.
1/2 in

Details

Heat Treatment
Through Hardened
Bushing Code
DG
Item
Diamond Groove Drill Bushing (DG)
Rockwell Hardness
RC 60-65
Head Type
No
Material - Machining
High Speed Steel
Decimal Equivalent
0.5000
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Measurement System
Fractional Inch

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.