Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG), Letter

  • Mfr # DG408.2500

  • Zoro # G6620696


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Inside Dia.
E
Bushing Code
DG
Decimal Equivalent
0.2500
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG408.2500
Zoro #
G6620696
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
E
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Overall Length
1/2 in
Size - Decimal
E - 0.2500
Drill Size
E
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in

Details

Bushing Code
DG
Decimal Equivalent
0.2500
Drill Bushing Wall Type
Standard Wall
Head Type
No
Item
Diamond Groove Drill Bushing (DG)
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Measurement System
Letter
Rockwell Hardness
RC 60-65

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.