Diamond Groove Drill Bushing (DG), Metric
Mfr # DG2612.2520
Zoro # G6621195
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Head Type
No
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Drill Size
6.40 mm
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG2612.2520
Zoro #
G6621195
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
6.40 mm
Inside Dia.
6.40 mm
Overall Length
3/4 in
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
6.40mm - 0.2520
Details
Head Type
No
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Measurement System
Metric
Bushing Code
DG
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Item
Diamond Groove Drill Bushing (DG)
Decimal Equivalent
0.2520
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 6.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.