Zoro Homepage

Diamond Groove Drill Bushing (DG), Metric

  • Mfr # DG328.2874

  • Zoro # G6623365


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Decimal Equivalent
0.2874
Measurement System
Metric
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG328.2874
Zoro #
G6623365
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
7.30 mm
Size - Decimal
7.30mm - 0.2874
Drill Size
7.30 mm
Outside Dia.
1/2 in

Details

Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Decimal Equivalent
0.2874
Measurement System
Metric
Item
Diamond Groove Drill Bushing (DG)
Rockwell Hardness
RC 60-65
Head Type
No
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Bushing Code
DG

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 7.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.