Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG138.1100

  • Zoro # G6620407


product price: $8.29
/ea

Key Features

Size - Decimal
#35 - 0.1100
Heat Treatment
Through Hardened
Head Type
No
Measurement System
Wire
Drill Size
#35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG138.1100
Zoro #
G6620407
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
#35 - 0.1100
Drill Size
#35
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#35
Outside Dia. Tolerance
+0.0199 in /+0.0099 in
Outside Dia.
13/64 in

Details

Heat Treatment
Through Hardened
Head Type
No
Item
Diamond Groove Drill Bushing (DG)
Measurement System
Wire
Bushing Code
DG
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Decimal Equivalent
0.1100
Material - Machining
High Speed Steel

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.