Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DGM)

  • Mfr # DGM10105.3MM

  • Zoro # G6621782


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Bushing Head Type
Headless
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Measurement System
Metric
Outside Dia.
10.00 mm
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGM10105.3MM
Zoro #
G6621782
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
10.00 mm
Overall Length
10.00 mm
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Inside Dia.
5.30 mm
Size - Decimal
5.30mm - 0.2100
Drill Size
5.30 mm

Details

Bushing Head Type
Headless
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Item
Diamond Groove Drill Bushing (DGM)
Heat Treatment
Through Hardened
Head Type
No
Decimal Equivalent
0.2100
Material - Machining
High Speed Steel
Bushing Code
DGM
Rockwell Hardness
RC 60-65

Description

Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 5.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.