Diamond Groove Drill Bushing (DGM)
Mfr # DGM15129MM
Zoro # G6620547
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Code
DGM
Outside Dia.
15.00 mm
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGM15129MM
Zoro #
G6620547
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
15.00 mm
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Size - Decimal
9.00mm - 0.3500
Drill Size
9.00 mm
Overall Length
12.00 mm
Inside Dia.
9.00 mm
Details
Item
Diamond Groove Drill Bushing (DGM)
Bushing Code
DGM
Measurement System
Metric
Rockwell Hardness
RC 60-65
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Head Type
No
Material - Machining
High Speed Steel
Decimal Equivalent
0.3500
Heat Treatment
Through Hardened
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 9.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.