Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DGM)

  • Mfr # DGM152010MM

  • Zoro # G6623435


product price: $7.45
/ea

Key Features

Head Type
No
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
10.00mm - 0.3900
Heat Treatment
Through Hardened
Inside Dia.
10.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGM152010MM
Zoro #
G6623435
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
10.00mm - 0.3900
Inside Dia.
10.00 mm
Drill Size
10.00 mm
Overall Length
20.00 mm
Outside Dia.
15.00 mm
Outside Dia. Tolerance
+0.6500 in /+0.2500 in

Details

Head Type
No
Heat Treatment
Through Hardened
Decimal Equivalent
0.3900
Bushing Code
DGM
Item
Diamond Groove Drill Bushing (DGM)
Measurement System
Metric
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65

Description

Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.