Zoro Homepage

Diamond Groove Drill Bushing (DGM)

  • Mfr # DGM221613.5MM

  • Zoro # G6621134


product price: $9.35
/ea

Key Features

Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.5300
Measurement System
Metric
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGM221613.5MM
Zoro #
G6621134
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Overall Length
16.00 mm
Inside Dia.
13.50 mm
Drill Size
13.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
13.50mm - 0.5300
Outside Dia.
22.00 mm

Details

Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.5300
Measurement System
Metric
Heat Treatment
Through Hardened
Bushing Code
DGM
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Item
Diamond Groove Drill Bushing (DGM)
Head Type
No
Bushing Head Type
Headless

Description

Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 13.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.