Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.6280

  • Zoro # G6614737


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Head Type
Yes
Overall Length
1 in
Drill Bushing Wall Type
Standard Wall
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDE6416.6280
Zoro #
G6614737
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
5/8 in
Inside Dia.
5/8 in
Size - Decimal
0.6280 in - 0.6280
Head Height
7/16 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Head Dia.
1 27/64 in

Details

Head Type
Yes
Drill Bushing Wall Type
Standard Wall
Item
Gun Drill Bushing (DGE)
Heat Treatment
Through Hardened
Bushing Code
GDE
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-65
Decimal Equivalent
0.6280
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.