Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.6440

  • Zoro # G6615272


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Through Hardened
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Type
Yes
Size - Decimal
0.6440 in - 0.6440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.6440
Zoro #
G6615272
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
0.6440 in - 0.6440
Outside Dia.
1 in
Head Dia.
1 27/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Overall Length
1 in
Drill Size
5/8 in
Head Height
7/16 in
Inside Dia.
5/8 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Heat Treatment
Through Hardened
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Type
Yes
Head Material
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.6440
Item
Gun Drill Bushing (DGE)
Bushing Code
GDE
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-65

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.