Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.6580

  • Zoro # G6615848


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.6580
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Type
Yes
Bushing Code
GDE
Head Dia.
1 27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.6580
Zoro #
G6615848
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Dia.
1 27/64 in
Overall Length
1 in
Head Height
7/16 in
Inside Dia.
21/32 in
Size - Decimal
0.6580 in - 0.6580
Drill Size
21/32 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia.
1 in

Details

Decimal Equivalent
0.6580
Head Type
Yes
Item
Gun Drill Bushing (DGE)
Bushing Code
GDE
Bushing Head Type
Headed
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-65
Measurement System
Fractional Inch
Material - Machining
High Speed Steel

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.