Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE6416.7187
Zoro # G6613845
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Material - Machining
High Speed Steel
Head Dia.
1 27/64 in
Overall Length
1 in
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE6416.7187
Zoro #
G6613845
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Head Dia.
1 27/64 in
Overall Length
1 in
Drill Size
45/64 in
Head Height
7/16 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Outside Dia.
1 in
Inside Dia.
45/64 in
Size - Decimal
0.7187 in - 0.7187
Details
Material - Machining
High Speed Steel
Item
Gun Drill Bushing (DGE)
Heat Treatment
Through Hardened
Decimal Equivalent
0.7187
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
GDE
Rockwell Hardness
RC 62-65
Bushing Head Type
Headed
Head Material
High Speed Steel
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.