Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.7210

  • Zoro # G6615692


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Head Height
7/16 in
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
0.7210 in - 0.7210
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.7210
Zoro #
G6615692
UPC #
-
Country of Origin
Multiple

Dimensions

Head Height
7/16 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
0.7210 in - 0.7210
Overall Length
1 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
23/32 in
Drill Size
23/32 in
Outside Dia.
1 in
Head Dia.
1 27/64 in

Details

Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.7210
Measurement System
Fractional Inch
Bushing Code
GDE
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-65
Item
Gun Drill Bushing (DGE)
Bushing Head Type
Headed
Head Type
Yes

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.