Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.7700

  • Zoro # G6614082


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Head Type
Yes
Material - Machining
High Speed Steel
Outside Dia.
1 in
Overall Length
1 in
Inside Dia.
49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.7700
Zoro #
G6614082
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Overall Length
1 in
Inside Dia.
49/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
7/16 in
Drill Size
49/64 in
Size - Decimal
0.7700 in - 0.7700
Head Dia.
1 27/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in

Details

Head Type
Yes
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.7700
Item
Gun Drill Bushing (DGE)
Rockwell Hardness
RC 62-65
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Code
GDE

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.