Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.7770

  • Zoro # G6616548


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Head Material
High Speed Steel
Bushing Code
GDE
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Rockwell Hardness
RC 62-65
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.7770
Zoro #
G6616548
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
0.0000 in /+0.0002 in
Overall Length
1 in
Head Dia.
1 27/64 in
Size - Decimal
0.7770 in - 0.7770
Head Height
7/16 in
Inside Dia.
49/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Drill Size
49/64 in
Outside Dia.
1 in

Details

Head Material
High Speed Steel
Bushing Code
GDE
Rockwell Hardness
RC 62-65
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Gun Drill Bushing (DGE)
Decimal Equivalent
0.7770
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Head Type
Yes

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.