Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE6416.7812

  • Zoro # G6616094


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Inside Dia. Tolerance
0.0000 in /+0.0002 in
Head Type
Yes
Drill Bushing Wall Type
Standard Wall
Outside Dia.
1 in
Head Dia.
1 27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE6416.7812
Zoro #
G6616094
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia.
1 in
Head Dia.
1 27/64 in
Drill Size
49/64 in
Inside Dia.
49/64 in
Size - Decimal
0.7812 in - 0.7812
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
7/16 in
Overall Length
1 in

Details

Head Type
Yes
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.7812
Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Item
Gun Drill Bushing (DGE)
Measurement System
Fractional Inch
Bushing Code
GDE
Heat Treatment
Through Hardened
Head Material
High Speed Steel

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.