Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE8816.8360
Zoro # G6616067
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
RC 62-65
Measurement System
Fractional Inch
Inside Dia.
53/64 in
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE8816.8360
Zoro #
G6616067
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
53/64 in
Overall Length
1 in
Outside Dia.
1 3/8 in
Head Height
7/16 in
Head Dia.
1 51/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Drill Size
53/64 in
Size - Decimal
0.8360 in - 0.8360
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Details
Rockwell Hardness
RC 62-65
Measurement System
Fractional Inch
Decimal Equivalent
0.8360
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Head Type
Yes
Bushing Head Type
Headed
Bushing Code
GDE
Drill Bushing Wall Type
Standard Wall
Item
Gun Drill Bushing (DGE)
Heat Treatment
Through Hardened
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.