Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE8816.8725

  • Zoro # G6615963


product price: $43.55
/ea

Key Features

Bushing Head Type
Headed
Size - Decimal
0.8725 in - 0.8725
Head Height
7/16 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE8816.8725
Zoro #
G6615963
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
0.8725 in - 0.8725
Head Height
7/16 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Head Dia.
1 51/64 in
Inside Dia.
55/64 in
Drill Size
55/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Overall Length
1 in
Outside Dia.
1 3/8 in

Details

Bushing Head Type
Headed
Item
Gun Drill Bushing (DGE)
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.8725
Heat Treatment
Through Hardened
Head Type
Yes
Head Material
High Speed Steel
Rockwell Hardness
RC 62-65
Bushing Code
GDE

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 55/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.