Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE8816.8906

  • Zoro # G6615507


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Head Type
Yes
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Drill Bushing Wall Type
Standard Wall
Overall Length
1 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE8816.8906
Zoro #
G6615507
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Overall Length
1 in
Head Height
7/16 in
Head Dia.
1 51/64 in
Inside Dia.
57/64 in
Outside Dia.
1 3/8 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Drill Size
57/64 in
Size - Decimal
57/64 in - 0.8906

Details

Head Type
Yes
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.8906
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Bushing Code
GDE
Item
Gun Drill Bushing (DGE)

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 57/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.