Zoro Homepage

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE8816.9000

  • Zoro # G6616058


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
57/64 in
Material - Machining
High Speed Steel
Outside Dia.
1 3/8 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
0.9000 in - 0.9000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE8816.9000
Zoro #
G6616058
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
57/64 in
Outside Dia.
1 3/8 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
0.9000 in - 0.9000
Head Dia.
1 51/64 in
Drill Size
57/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Head Height
7/16 in
Overall Length
1 in

Details

Decimal Equivalent
0.9000
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Item
Gun Drill Bushing (DGE)
Measurement System
Fractional Inch
Bushing Code
GDE
Head Type
Yes
Bushing Head Type
Headed
Rockwell Hardness
RC 62-65
Drill Bushing Wall Type
Standard Wall

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 57/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.