Gun Drill Bushing (DGE), Standard Wall
Mfr # GDE8816.9062
Zoro # G6616304
product price: $35.59
/eaKey Features
Head Type
Yes
Outside Dia.
1 3/8 in
Rockwell Hardness
RC 62-65
Overall Length
1 in
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDE8816.9062
Zoro #
G6616304
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 3/8 in
Overall Length
1 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Size - Decimal
0.9062 in - 0.9062
Head Dia.
1 51/64 in
Drill Size
57/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Head Height
7/16 in
Inside Dia.
57/64 in
Details
Item
Gun Drill Bushing (DGE)
Head Type
Yes
Decimal Equivalent
0.9062
Rockwell Hardness
RC 62-65
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Code
GDE
Head Material
High Speed Steel
Description
Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 57/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.