Gun Drill Bushing Insert (GDI)
Mfr # GDI488.3380
Zoro # G6613197
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
0.3380 in - 0.3380
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Outside Dia.
3/4 in
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDI488.3380
Zoro #
G6613197
UPC #
-
Country of Origin
Multiple
Dimensions
Size - Decimal
0.3380 in - 0.3380
Outside Dia.
3/4 in
Drill Size
21/64 in
Inside Dia.
21/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Overall Length
1/2 in
Details
Material - Machining
High Speed Steel
Decimal Equivalent
0.3380
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-65
Head Type
No
Bushing Code
GDI
Item
Gun Drill Bushing Insert (GDI)
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.