Zoro Homepage

1-1/2" Press Lead Free Brass Check Valve

  • Mfr # 100612LF-11/2

  • Zoro # G7560500


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
Press
Body Material
Lead Free Brass
Max. Pressure
200 psi WOG
Length
4.96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100612LF-11/2
Zoro #
G7560500
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1 1/2"
Length
4.96"
Size
1 1/2"
Width
2.87"

Details

Connection Type
Press
Body Material
Lead Free Brass
Max. Pressure
200 psi WOG
Material of Construction
Brass
Item
Check Valve

Description

Check Valve,Lead Free Pressfit,Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.