1-1/4" NPT Stainless Steel Ball Valve 3-Way

  • Mfr # 966N-11/4

  • Zoro # G3769361


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966N-11/4
Zoro #
G3769361
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.92 in
Handle Height
3.85 in
Nominal Valve Size
1 1/4 in
Outlet Connection Size - Side 1
1 1/4 in
Outlet Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve
Max. Pressure
800 PSI CWP
Handle Material
304 Stainless Steel with Vinyl Grip
Stem Type
Blowout Proof
Body Material
Stainless Steel
Ball Valve Product Group
Manual
Seat Material
RPTFE
Handle Type
Lever
Temp. Range
-20 Degrees to 450 Degrees F
Standards
ANSI B1.20.1
Features
Valve has 4 Ball Seats; therefore, any port can be the pressurized inlet
Stem Material
316 Stainless Steel
Seal Material
RPTFE
Special Features
Actuator Compatible
Color - Valve Handle
Blue
Outlet Connection Gender - Side 2
Female
Handle - Locking
Locking
Maximum Pressure - Steam
150 PSI WSP
Vented Ball Valve
Non-Vented
Outlet Connection Type - Side 1
NPT
Flow Pattern
L Flow
Included Mounting
ISO 5211 Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Inlet Connection Entry
Side
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Outlet Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
47
Outlet Connection Gender - Side 1
Female
Vacuum Service Rating
29 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
966N
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1 1/4 in, Inlet Connection Size 1 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/4 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.