Shop BUSHMAN
See all product information
Create Account
3/4" Male Pipe Thread Ball Valve to 3/4" Garden Hose Thread
- Mfr # BSH-34MPT-VALVE
- Zoro # G122918273
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Overall Height
2.75 in
Overall Width
2 in
Color - Valve Body
Black
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSH-34MPT-VALVE
- Zoro #
- G122918273
- UPC #
- 818755017934
- Country of Origin
- China
Dimensions
- Overall Height
- 2.75 in
- Overall Width
- 2 in
- Overall Length
- 4 in
Details
- Color - Valve Body
- Black
Description
The Bushman 3/4" Ball Valve is a high-quality, durable quarter turn valve designed for controlling water flow in various plumbing applications. Featuring a 3/4" male pipe thread (MPT) inlet and a 3/4" garden hose thread (GHT) outlet, this plastic spigot style valve provides a secure and versatile connection point for tanks, irrigation systems, and other water management setups. Its sturdy plastic construction ensures long-lasting performance, even in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.