Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Sweat Brass Spring Check Valve

  • Mfr # 100712LF-1-1/4"

  • Zoro # G2011339


product price: $71.69
/ea

Key Features

Pipe Size
1 1/4"
Connection Type
Solder
Body Material
Lead Free Brass
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow - Valves
35.84 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100712LF-1-1/4"
Zoro #
G2011339
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1 1/4"
Overall Height
2-13/32"
Width
2.40"
Size
1 1/4"
Length
5.26"
Pipe or Tube Size - Check Valves
1-1/4"
Overall Length
5.26 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Height - Cap to Inlet Center
1 in

Details

Connection Type
Solder
Body Material
Lead Free Brass
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow - Valves
35.84 gpm
Max. Temp. - Valves
210 Degrees F
Item
Spring Check Valve
Flow Design
Single
Body Material - Valves
Brass
Max. Steam Pressure - Valves
Not Rated
Item - Check Valves
Check Valve
Min. Temp. - Valves
10 Degrees F
Max. Water Pressure - Valves
200 psi
Cracking Pressure - Check Valves
0.500 psi
Material of Construction
Brass
Cracking Pressure
0.500 psi
Spring Material - Check Valves
Stainless Steel
Max. Pressure
400 psi WOG
Standards
NSF-61/NSF 372
Sub-Category
Check Valve
Connection Type - Check Valves
Sweat x Sweat
Full Flow - Valves
Yes
Mechanism and Body Design
Inline Spring
Application - Valves
General Purpose
Seat Material - Check Valves
NBR
Flow
35.84 gpm
Seat Material
Buna-N
Seal Material
Buna-N
Spring Material
302 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
210 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 2
Female
Maximum Pressure - Operating
400 psi
Coefficient of Volume (Cv)
35.84
Vacuum Service Rating
Not Rated
Silent Check
Standard
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
-4 Degrees F
For Media
Gas, Oil, Water
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Check Mechanism
Swing
Connection Type - Side 1
Sweat
Connection Type - Side 2
Sweat
Check Mechanism Material
PPS
Valve Series
100712 LF

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1 1/4 in, Connection Type Sweat x Sweat, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 210 Degrees F, Min. Temp. - Valves 10 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material NBR, Spring Material Stainless Steel, Flow - Valves 35.84 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.