Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" NPT Stainless Steel Spring Check Valve

  • Mfr # S800-1/2"

  • Zoro # G3769230


product price: $59.45
/ea

Key Features

Pipe Size
1/2"
Connection Type
FNPT x FNPT
Body Material
CF8M 316 Stainless Steel
Mechanism and Body Design
Inline Spring
Seal Material - Check Valves
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S800-1/2"
Zoro #
G3769230
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2"
Width
1 11/32 in
Pipe or Tube Size - Check Valves
1/2 in
Size
1/2"
Overall Height
1 11/32 in
Length
2 5/16 in
Overall Length
2.31 in
Pipe or Tube Size
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Connection Type
FNPT x FNPT
Body Material
CF8M 316 Stainless Steel
Mechanism and Body Design
Inline Spring
Seal Material - Check Valves
PTFE
Item
Spring Check Valve
Max. Steam Pressure - Valves
125 psi WSP
Flow - Valves
5.2 gpm
Max. Temp. - Valves
352 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Min. Temp. - Valves
0 Degrees F
Max. Water Pressure
800 psi
Item - Check Valves
Check Valve
Seat Material - Check Valves
PTFE
Flow Design
Single
Material of Construction
CF8M 316 Stainless Steel
Spring Material - Check Valves
Stainless Steel
Max. Pressure
800 psi WOG
Seat Material
PTFE
Seal Material
PTFE
Max. Steam Pressure
125 psi WSP
Cracking Pressure
0.5 psi
Max. Water Pressure - Valves
800 psi
Body Material - Valves
316 Stainless Steel
Cracking Pressure - Check Valves
0.5 psi
Application - Valves
General Purpose
Mounting Position
Any
Max. Temp.
450 Degrees F
Sub-Category
Stainless Steel
Flow
5.2 gpm
Spring Material
Stainless Steel
Connection Type - Check Valves
FNPT x FNPT
Full Flow - Valves
Yes
Standards
ANSI B1.20.1
Mounting Orientation
Horizontal, Vertical
Seal
PTFE
Valve Ways
2-Way
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-4 Degrees F
Includes Counterweight
No Counterweight
Check Mechanism
Swing
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
125 psi
For Media
Gas, Oil, Steam, Water
Maximum Pressure - Operating
800 psi
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
5.2
Valve Body Style
Inline
Silent Check
Standard
Check Mechanism Material
316 Stainless Steel
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Operating Temperature - Maximum
400 Degrees F
Valve Series
S800

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 352 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 800 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material PTFE, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.