This item is Discontinued.

Bonomi 2" SS Electronic Ball Valve 24VAC/DC MEV600-022-2

2" SS Electronic Ball Valve 24VAC/DC (Discontinued)

  • Mfr # MEV600-022-2
  • Zoro # G3769005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEV600-022-2
Zoro #
G3769005
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
2 in

Details

Body Material
Stainless steel
Ball Valve Product Group
Actuated
Port
60 Degrees V
Mount
Direct
Stem Material
Stainless Steel
Temp. Range
-4 Degrees to 400 Degrees F
Max. Steam Pressure
150 psi
Ball Valve Basic Body Material
Stainless Steel
Seat Material
Carbon Filled PTFE
Item
Electronic Actuated Ball Valve
Standards
ANSI B1.20.1
Voltage
24V AC/V DC

Description

Electronic Actuated Ball Valve, Body Material Stainless Steel, Pipe Size 2 in, Voltage 24V AC/V DC, Port 60 Degrees V, Max. Steam Pressure 150 psi, Mount Direct, Seat Material Carbon Filled PTFE, Stem Material Stainless Steel, Temp. Range -4 Degrees to 400 Degrees F, Standards ANSI B1.20.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.