Zoro Homepage

3/4" Press Lead Free Brass Check Valve

  • Mfr # 100612LF-3/4

  • Zoro # G7560406


product price: $45.69
/ea

Key Features

Pipe Size
3/4"
Connection Type
Press
Body Material
Lead Free Brass
Size
3/4"
Max. Pressure
200 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100612LF-3/4
Zoro #
G7560406
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3/4"
Size
3/4"
Width
1.65"
Length
3.56"

Details

Connection Type
Press
Body Material
Lead Free Brass
Item
Check Valve
Max. Pressure
200 psi WOG
Material of Construction
Brass
Product Type
Check Valve,Lead Free Pressfit,Brass

Description

Check Valve,Lead Free Pressfit,Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.