Zoro Homepage

3/4" Sweat Brass Spring Check Valve

  • Mfr # 100712LF-3/4"

  • Zoro # G2011357


product price: $39.39
/ea

Key Features

Pipe Size
3/4"
Connection Type
Solder
Body Material
Lead Free Brass
Material of Construction
Brass
Max. Water Pressure - Valves
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100712LF-3/4"
Zoro #
G2011357
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3/4"
Overall Height
1-21/32"
Size
3/4"
Pipe or Tube Size - Check Valves
3/4"
Length
4.17"
Width
1.65"
Overall Length
4.17 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Height - Cap to Inlet Center
3/4 in
Nominal Valve Size
3/4 in

Details

Connection Type
Solder
Body Material
Lead Free Brass
Material of Construction
Brass
Max. Water Pressure - Valves
200 psi
Item - Check Valves
Check Valve
Max. Pressure
400 psi WOG
Application - Valves
General Purpose
Cracking Pressure
0.500 psi
Mechanism and Body Design
Inline Spring
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
Brass
Flow Design
Single
Spring Material - Check Valves
Stainless Steel
Max. Temp. - Valves
210 Degrees F
Sub-Category
Check Valve
Item
Spring Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure - Check Valves
0.500 psi
Flow - Valves
16.30 gpm
Full Flow - Valves
Yes
Standards
NSF-61/NSF 372
Seat Material - Check Valves
NBR
Connection Type - Check Valves
Sweat x Sweat
Min. Temp. - Valves
10 Degrees F
Seal Material
Buna-N
Spring Material
302 Stainless Steel
Seat Material
Buna-N
Flow
16.3 gpm
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Check Mechanism
Swing
Valve Body Style
Inline
Maximum Pressure - Operating
400 psi
Connection Type - Side 2
Sweat
Connection Gender - Side 2
Female
For Media
Gas, Oil, Water
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
210 Degrees F
Coefficient of Volume (Cv)
14.1
Includes Counterweight
No Counterweight
Silent Check
Standard
Operating Temperature - Minimum
-4 Degrees F
Check Mechanism Material
PPS
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
Valve Ways
2-Way
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Sweat
Valve Series
100712 LF

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 3/4 in, Connection Type Sweat x Sweat, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 210 Degrees F, Min. Temp. - Valves 10 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material NBR, Spring Material Stainless Steel, Flow - Valves 16.3 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.