Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" NPT Brass Spring Check Valve

  • Mfr # 100003-3/8"

  • Zoro # G2425066


product price: $13.19
/ea

Key Features

Pipe Size
3/8"
Hex Size
13/16 in
Connection Type
FNPT x FNPT
Body Material
Brass
Mechanism and Body Design
Inline Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100003-3/8"
Zoro #
G2425066
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3/8"
Hex Size
13/16 in
Length
1.73"
Width
1.06"
Overall Height
1-1/16"
Size
3/8"
Pipe or Tube Size - Check Valves
3/8"
Overall Length
1.73 in
Pipe or Tube Size
3/8 in
Connection Size - Side 1
3/8 in
Height - Cap to Inlet Center
7/16 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Mechanism and Body Design
Inline Spring
Max. Temp. - Valves
352 Degrees F
Item
Spring Check Valve
Spring Material - Check Valves
Stainless Steel
Body Material - Valves
Brass
Flow - Valves
4.28 gpm
Seat Material - Check Valves
Viton
Max. Steam Pressure - Valves
125 psi WSP
Sub-Category
Check Valve
Material of Construction
Brass
Full Flow - Valves
Yes
Min. Temp. - Valves
0 Degrees F
Cracking Pressure - Check Valves
0.500 psi
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
400 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Application - Valves
General Purpose
Flow Design
Single
Max. Pressure
125 psi
Connection Type - Check Valves
FNPT x FNPT
Cracking Pressure
0.5 psi
Seal Material
FKM
Flow
4.28 gpm
Seat Material
FKM
Standards
ANSI B1.20.1
Spring Material
302 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Valve Body Style
Inline
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
2.1
Connection Gender - Side 2
Female
For Media
Gas, Oil, Steam, Water
Operating Temperature - Maximum
366 Degrees F
Maximum Pressure - Steam
125 psi
Check Mechanism
Swing
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPT
Valve Ways
2-Way
Silent Check
Standard
Operating Temperature - Minimum
-4 Degrees F
Connection Type - Side 2
NPT
Check Mechanism Material
PPS
Maximum Pressure - Operating
400 psi
Connection Gender - Side 1
Female
Valve Series
100003

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 352 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Viton, Spring Material Stainless Steel, Flow - Valves 4.28 gpm, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.