Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 2" Pipe, Lever Handle

  • Mfr # 720017-2"

  • Zoro # G6029797


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720017-2"
Zoro #
G6029797
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
2 in
Overall Length
3.22 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Handle Height
4.37 in
Handle Length
9.86 in
Connection Size - Side 1
2 in

Details

Ball Material
304 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Flanged
Item
Ball Valve
Hose I.D.
2 in
Compliance
ASME B16.34 Class 150
Stem Type
Blowout Proof
Max. Pressure
288 PSI CWP
Body Material
A105 Carbon Steel
Handle Type
Lever
Handle Material
105 Carbon Steel
Temp. Range
-4 Degrees to 366 Degrees F
Standards
ANSI B16.34, ISO 15156, ISO 5211, NACE MR0103, NACE MR0175, TUV T.A. Luft Approved
Seat Material
PTFE
Stem Material
304 Stainless Steel
Seal Material
FKM
Operating Temperature - Minimum
-4 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Vacuum Service Rating
29 in Hg
Handle - Locking
Locking
Vented Ball Valve
Non-Vented
Connection Type - Side 1
Flange
ANSI Flange Class
Class 150
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
Flange
Maximum Pressure - Steam
100 PSI WSP
3-A Standard Compliance
Not Rated
Color - Valve Handle
Blue
Operating Temperature - Maximum
366 Degrees F
Coefficient of Volume (Cv)
348.6
Valve Series
720017

Description

Manual Two-Way Ball Valve, Body Material A105 Carbon Steel, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 288 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.