Shop HOKE

7000 Series 3-Way Fixed Ends Ball Valves - 1/4in FNPT All Ports, 500 PSI, 0 Deg. To 350 Deg. F

  • Mfr # 7065F4Y

  • Zoro # G716507104


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Temp. Range
0 to +350 ºF / -18 to +177 ºC
Overall Height
3.0625 in / 68 mm
Overall Length
3 in / 76 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7065F4Y
Zoro #
G716507104
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.0625 in / 68 mm
Overall Length
3 in / 76 mm

Details

Ball Material
316 Stainless Steel
Item
Ultramite 7065 Series
Temp. Range
0 to +350 ºF / -18 to +177 ºC

Description

3-way ValveThe Ultramite 7065 3-way ball valve uses 180 degrees handle rotationfor diverting flow from one line to another. The oval handlepoints to the port in use. When the handle is perpendicular tothe valve body it is in the shutoff position.Typical ApplicationsAnalyzer labsSampling systemsFluid diverting/switching

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.