Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 10", PTFE

  • Mfr # 8301-10

  • Zoro # G416296056


product price: $4,015.99
/ea
Free Shipping & Returns

Key Features

Standards
FC170-2, ISO 5211, NACE MR0175
Handle Type
Bare Stem
Liner Material
RPFTE
Seal Material
PTFE
Disc Material
CF8M Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8301-10
Zoro #
G416296056
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Valve Size
10 in

Details

Standards
FC170-2, ISO 5211, NACE MR0175
Handle Type
Bare Stem
Liner Material
RPFTE
Seal Material
PTFE
Item
Butterfly Valve
Disc Material
CF8M Stainless Steel
Body Material
Carbon Steel
NSF Certifications for Food and Drinking Water
Not Rated
Connection Type
Lug
Manufacturer Warranty
1 yr
Valve Series
8301
Maximum Pressure - Steam
150 psi
Average Surface Roughness (Ra)
1.2 micron
Number of Flange Bolt Holes
12
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
3,199
Maximum Pressure - Operating
740 psi
Operating Temperature - Maximum
446 Degrees F
ANSI Flange Class
Class 300
Handle - Locking
Locking
For Media
Combustible Gases, Natural Gas, Steam, Water
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
29 in Hg
Stem Material
316 Stainless Steel
Includes Disc Position Indicator
No Disc Position Indicator
Disc Alignment
Double-Offset

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.