Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 10", PTFE

  • Mfr # G9300-10

  • Zoro # G216296089


product price: $4,831.99
/ea
Free Shipping & Returns

Key Features

Disc Material
CF8M Stainless Steel
Liner Material
RPFTE
Body Material
Carbon Steel
Standards
FC170-2, ISO 5211, NACE MR0175
Seal Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9300-10
Zoro #
G216296089
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Valve Size
10 in

Details

Disc Material
CF8M Stainless Steel
Liner Material
RPFTE
Item
Butterfly Valve
Body Material
Carbon Steel
Standards
FC170-2, ISO 5211, NACE MR0175
Seal Material
PTFE
Handle Type
Bare Stem Gear Operated
Average Surface Roughness (Ra)
1.2 micron
Handle - Locking
Locking
Number of Stop Positions
10
Operating Temperature - Maximum
446 Degrees F
3-A Standard Compliance
Not Rated
Disc Alignment
Double-Offset
Connection Type
Wafer
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
ANSI Flange Class
Class 300
Maximum Pressure - Steam
150 psi
Stem Material
316 Stainless Steel
Number of Flange Bolt Holes
4
Coefficient of Volume (Cv)
3,199
Operating Temperature - Minimum
-20 Degrees F
NSF Certifications for Food and Drinking Water
Not Rated
Vacuum Service Rating
29 in Hg
Includes Disc Position Indicator
Disc Position Indicator Included
Valve Series
9300
Maximum Pressure - Operating
720 psi
Manufacturer Warranty
1 yr

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.