Zoro Homepage

Butterfly Valve, 10", PTFE

  • Mfr # G9301-10

  • Zoro # G116295953


product price: $6,088.99
/ea
Free Shipping & Returns

Key Features

Body Material
Carbon Steel
Liner Material
RPFTE
Seal Material
PTFE
Disc Material
CF8M Stainless Steel
Handle Type
Bare Stem Gear Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9301-10
Zoro #
G116295953
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Valve Size
10 in

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.