Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 16", PTFE

  • Mfr # 8101-16

  • Zoro # G616296139


product price: $9,948.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Handle Type
Bare Stem
Liner Material
RPFTE
Body Material
Carbon Steel
Standards
FC170-2, ISO 5211, NACE MR0175
Seal Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8101-16
Zoro #
G616296139
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
16 in

Details

Handle Type
Bare Stem
Liner Material
RPFTE
Body Material
Carbon Steel
Item
Butterfly Valve
Standards
FC170-2, ISO 5211, NACE MR0175
Seal Material
PTFE
Disc Material
CF8M Stainless Steel
For Media
Combustible Gases, Natural Gas, Steam, Water
Number of Flange Bolt Holes
16
Average Surface Roughness (Ra)
1.2 micron
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
Handle - Locking
Locking
Vacuum Service Rating
29 in Hg
Manufacturer Warranty
1 yr
Valve Series
8101
Coefficient of Volume (Cv)
5,449
Connection Type
Lug
Includes Disc Position Indicator
No Disc Position Indicator
Stem Material
316 Stainless Steel
Maximum Pressure - Operating
285 psi
ANSI Flange Class
Class 150
NSF Certifications for Food and Drinking Water
Not Rated
Operating Temperature - Maximum
446 Degrees F
Disc Alignment
Double-Offset
Operating Temperature - Minimum
-20 Degrees F

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.