Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 16", PTFE

  • Mfr # G9101-16

  • Zoro # G416296117


product price: $16,268.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Standards
FC170-2, ISO 5211, NACE MR0175
Seal Material
PTFE
Body Material
Carbon Steel
Disc Material
CF8M Stainless Steel
Liner Material
RPFTE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9101-16
Zoro #
G416296117
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
16 in

Details

Standards
FC170-2, ISO 5211, NACE MR0175
Seal Material
PTFE
Body Material
Carbon Steel
Item
Butterfly Valve
Disc Material
CF8M Stainless Steel
Liner Material
RPFTE
Handle Type
Bare Stem Gear Operated
ANSI Flange Class
Class 150
NSF Certifications for Food and Drinking Water
Not Rated
Maximum Pressure - Operating
275 psi
Operating Temperature - Maximum
446 Degrees F
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Coefficient of Volume (Cv)
5,449
Stem Material
316 Stainless Steel
Vacuum Service Rating
29 in Hg
Connection Type
Lug
Operating Temperature - Minimum
-20 Degrees F
Handle - Locking
Locking
Includes Disc Position Indicator
Disc Position Indicator Included
Valve Series
9101
Maximum Pressure - Steam
150 psi
Number of Stop Positions
Unlimited
Disc Alignment
Double-Offset
Number of Flange Bolt Holes
16
3-A Standard Compliance
Not Rated
Average Surface Roughness (Ra)
1.2 micron
Manufacturer Warranty
1 yr

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.