Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 2.5", PTFE

  • Mfr # 9100-2-1/2

  • Zoro # G616295408


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Liner Material
RPFTE
Handle Type
Lever
Standards
FC170-2, ISO 5211, NACE MR0175
Body Material
Carbon Steel
Disc Material
CF8M Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9100-2-1/2
Zoro #
G616295408
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 1/2 in
Handle Length
8.66 in

Details

Liner Material
RPFTE
Handle Type
Lever
Item
Butterfly Valve
Standards
FC170-2, ISO 5211, NACE MR0175
Body Material
Carbon Steel
Disc Material
CF8M Stainless Steel
Seal Material
PTFE
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Valve Series
9100
Number of Flange Bolt Holes
4
Maximum Pressure - Steam
150 psi
Operating Temperature - Maximum
446 Degrees F
Handle - Locking
Locking
ANSI Flange Class
Class 150
Includes Disc Position Indicator
Disc Position Indicator Included
Connection Type
Wafer
Maximum Pressure - Operating
275 psi
NSF Certifications for Food and Drinking Water
Not Rated
Coefficient of Volume (Cv)
150
Disc Alignment
Double-Offset
Manufacturer Warranty
1 yr
Number of Stop Positions
Unlimited
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Stem Material
316 Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Average Surface Roughness (Ra)
1.2 micron

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.