Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 2.5", PTFE

  • Mfr # G8100-2-1/2

  • Zoro # G516295362


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Seal Material
PTFE
Handle Type
Bare Stem Gear Operated
Body Material
Carbon Steel
Standards
FC170-2, ISO 5211, NACE MR0175
Disc Material
CF8M Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8100-2-1/2
Zoro #
G516295362
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 1/2 in
Handle Length
8.66 in

Details

Seal Material
PTFE
Handle Type
Bare Stem Gear Operated
Body Material
Carbon Steel
Standards
FC170-2, ISO 5211, NACE MR0175
Disc Material
CF8M Stainless Steel
Liner Material
RPFTE
Item
Butterfly Valve
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
Connection Type
Wafer
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
150
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Series
8100
NSF Certifications for Food and Drinking Water
Not Rated
ANSI Flange Class
Class 150
Disc Alignment
Double-Offset
Operating Temperature - Minimum
-20 Degrees F
Number of Flange Bolt Holes
4
Handle - Locking
Locking
Maximum Pressure - Operating
285 psi
Stem Material
316 Stainless Steel
Operating Temperature - Maximum
446 Degrees F
Number of Stop Positions
Unlimited
Manufacturer Warranty
1 yr
Average Surface Roughness (Ra)
1.2 micron
Includes Disc Position Indicator
Disc Position Indicator Included

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.