Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 3", PTFE

  • Mfr # G8301-3

  • Zoro # G716307773


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Body Material
Carbon Steel
Liner Material
RPFTE
Handle Type
Bare Stem Gear Operated
Seal Material
PTFE
Standards
FC170-2, ISO 5211, NACE MR0175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8301-3
Zoro #
G716307773
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Valve Size
3 in
Handle Length
8.66 in

Details

Body Material
Carbon Steel
Item
Butterfly Valve
Liner Material
RPFTE
Handle Type
Bare Stem Gear Operated
Seal Material
PTFE
Standards
FC170-2, ISO 5211, NACE MR0175
Disc Material
CF8M Stainless Steel
Connection Type
Lug
Handle - Locking
Locking
Manufacturer Warranty
1 yr
Number of Flange Bolt Holes
4
Disc Alignment
Double-Offset
Stem Material
316 Stainless Steel
Coefficient of Volume (Cv)
227
NSF Certifications for Food and Drinking Water
Not Rated
Operating Temperature - Maximum
446 Degrees F
Average Surface Roughness (Ra)
1.2 micron
Operating Temperature - Minimum
-20 Degrees F
Number of Stop Positions
10
Vacuum Service Rating
29 in Hg
ANSI Flange Class
Class 300
Includes Disc Position Indicator
Disc Position Indicator Included
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Pressure - Operating
740 psi
Maximum Pressure - Steam
150 psi
Valve Series
8301
3-A Standard Compliance
Not Rated

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.