Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 4", PTFE

  • Mfr # 8101-4

  • Zoro # G816307826


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
Seal Material
PTFE
Body Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8101-4
Zoro #
G816307826
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
4 in
Handle Length
8.66 in

Details

Handle Type
Lever
Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
Seal Material
PTFE
Body Material
Carbon Steel
Standards
FC170-2, ISO 5211, NACE MR0175
Item
Butterfly Valve
Valve Series
8101
Number of Stop Positions
Unlimited
ANSI Flange Class
Class 150
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
473
Manufacturer Warranty
1 yr
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
316 Stainless Steel
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Type
Lug
Number of Flange Bolt Holes
8
NSF Certifications for Food and Drinking Water
Not Rated
Maximum Pressure - Operating
285 psi
Handle - Locking
Locking
Operating Temperature - Maximum
446 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Average Surface Roughness (Ra)
1.2 micron
Maximum Pressure - Steam
150 psi
Disc Alignment
Double-Offset

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.