Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 6", PTFE

  • Mfr # 9100-6

  • Zoro # G216307815


product price: $1,469.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Disc Material
CF8M Stainless Steel
Liner Material
RPFTE
Seal Material
PTFE
Standards
FC170-2, ISO 5211, NACE MR0175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9100-6
Zoro #
G216307815
UPC #
-
Country of Origin
Italy

Dimensions

Handle Length
11.81 in
Nominal Valve Size
6 in

Details

Handle Type
Lever
Disc Material
CF8M Stainless Steel
Liner Material
RPFTE
Seal Material
PTFE
Item
Butterfly Valve
Standards
FC170-2, ISO 5211, NACE MR0175
Body Material
Carbon Steel
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
ANSI Flange Class
Class 150
Valve Series
9100
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
1,010
Number of Flange Bolt Holes
4
Stem Material
316 Stainless Steel
Handle - Locking
Locking
Maximum Pressure - Steam
150 psi
Average Surface Roughness (Ra)
1.2 micron
Number of Stop Positions
Unlimited
Operating Temperature - Maximum
446 Degrees F
NSF Certifications for Food and Drinking Water
Not Rated
Maximum Pressure - Operating
275 psi
Includes Disc Position Indicator
Disc Position Indicator Included
Manufacturer Warranty
1 yr
Vacuum Service Rating
29 in Hg
Disc Alignment
Double-Offset
3-A Standard Compliance
Not Rated
Connection Type
Wafer

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.